Gas Can - Type II, Blue, Kerosene, 2 Gallon

2 spouts allow ventilation for smooth pouring. Flexible metal hose.
  • 24-gauge, all-steel leakproof construction.
  • Blue for kerosene.

Information Option is unavailable; the next option is selected
MODEL
NO.
STYLE CAPACITY
(GALLONS)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1849BLU Type II 2 6 $192 $184  ADD
OSHA and NFPA Code 30 Compliant. UL/C-UL Listed and FM Approved.
DIMENSIONS:
  • Outside (Diameter): 9 1/2"
  • Height: 13 1/2"
  • Hose: 5/8 x 9 1/2" (Diam x L)
SPECIFICATIONS:
  • Type II: Used in the dispensing of hazardous materials.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY8 L2 gal.
WEIGHT3 kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 09:22:50 AM; CNWEB25