Gas Can - Type I, Blue, Kerosene, 2 Gallon

Easy to fill, easy to pour gas cans designed for maximum safety.
  • 24-gauge, all-steel leakproof construction.
  • Blue for kerosene.
  • Funnel sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
STYLE CAPACITY
(GALLONS)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1848BLU Type I 2 4 $94 $90  ADD
OSHA and NFPA Code 30 Compliant. UL/C-UL Listed and FM Approved.
DIMENSIONS:
  • Outside (Diameter): 11 1/2"
  • Height (Handle in Down Position): 10 1/4"
NOT INCLUDED:
  • Flexible metal hose.
SPECIFICATIONS:
  • Type I: Used for storage of hazardous materials.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY8 L2 gal.
WEIGHT2 kg4 lbs.
ACCESSORIES:
  • H-4873 Funnel for Type I Gas Cans
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 05:13:04 AM; CNWEB24