Oily Waste Can - Red, 10 Gallon

Safe, secure disposal for oily and solvent-soaked rags.
  • Prevents fires due to spontaneous combustion.
  • Hands-free; foot pedal opens lid.
  • Lead-free galvanized steel with powder-coat finish.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
DIAM. x H
CAPACITY
(GALLONS)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-1847R Oily Waste Cans 14 x 18" 10 12 $167 $156  ADD
OSHA Compliant. UL/C-UL Listed and FM Approved.
DIMENSIONS:
  • Dimensions in the chart are the Diameter at the bottom of the base x Height.
    • Actual: 14 x 18 1/4" (D x H)
  • Overall (Including Foot Pedal and Bars): 18 x 18 x 18 1/4"
FEATURES:
  • Trilingual Label: English, Spanish, French
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS DIAM x H36 x 46 cm14 x 18"
CAPACITY38 L10 gal.
WEIGHT5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/04/2026 03:01:34 PM; CNWEB6