Oily Waste Can - Yellow, 6 Gallon

Safe, secure disposal for oily and solvent-soaked rags.
  • Prevents fires due to spontaneous combustion.
  • Hands-free; foot pedal opens lid.
  • Lead-free galvanized steel with powder-coat finish.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
DIAM. x H
CAPACITY
(GALLONS)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-1846Y Oily Waste Cans 12 x 16" 6 10 $145 each any qty.  ADD
OSHA Compliant. UL/C-UL Listed and FM Approved.
DIMENSIONS:
  • Dimensions in the chart are the Diameter at the bottom of the base x Height.
    • Actual: 11 7/8 x 16" (D x H)
  • Overall (Including Foot Pedal and Bars): 14 1/2 x 15 3/4 x 16"
FEATURES:
  • Trilingual Label: English, Spanish, French
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS DIAM x H30 x 41 cm12 x 16"
CAPACITY23 L6 gal.
WEIGHT5 kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/23/2026 03:07:03 PM; CNWEB25