Welded Platform Truck - 36 x 72", Blue

Uline's recommended choice for an all-purpose, long-lasting warehouse platform truck.
  • Strong 12 gauge steel deck.
  • Rolls smoothly and maneuvers easily.
  • Permanent handle won't "pop out."
  • 8" casters: 2 swivel, 2 rigid.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-1824BLU 36 x 72" 2,000 lbs. Rubber 221 $1,150 $1,116  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Overall Length (Including Handle): 81 1/2"
  • Height:
    • Floor to Top of Deck: 11"
    • Floor to Bottom of Deck: 9 1/4"
    • Floor to Top of Handle: 40 1/4"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
MATERIAL:
  • Enamel paint.
  • Not weatherproof.
SPECIFICATIONSMETRICIMPERIAL
DECK SIZE W x L91 x 183 cm36 x 72"
LOAD CAPACITY907 kg2,000 lbs.
WEIGHT100 kg221 lbs.
ACCESSORIES:
  • H-3327SWB Heavy Duty Rubber Caster - Swivel with Brake, 8 x 2"
PARTS:
  • H-3327R Heavy Duty Rubber Caster - Rigid, 8 x 2"
  • H-3327S Heavy Duty Rubber Caster - Swivel, 8 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/14/2026 11:13:24 PM; CNWEB5