Vinyl Basket Truck - 16 Bushel, Red

MADE IN THE USA

Move wet or dry bulk loads such as packages, laundry and textiles.
  • Tough, reinforced. Resists tears, punctures and abrasions.
  • Large document pocket, 6 3/4 x 6 1/4".
  • 3" polyurethane swivel casters for easy maneuvering.
  • Handle available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1807R 402837" 352330" 20 16 600 39 $455 $442  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall dimensions listed in the chart include base and casters.
  • Basket: 40 1/4 x 28 1/4 x 30 3/4"
  • Inside (Bottom): 36 x 24 1/2"
FEATURES:
  • Flame retardant
  • Mold and mildew resistant.
CAPACITY:
  • Cubic Ft (Actual): 19.4
STYLE:
  • Not collapsible.
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM L x W x H102 x 71 x 94 cm40 x 28 x 37"
INSIDE DIM L x W x H89 x 58 x 76 cm35 x 23 x 30"
VOLUME566 L20 cu. ft.
BUSHEL CAPACITY564 L16 bsh.
CAPACITY272 kg600 lbs.
WEIGHT18 kg39 lbs.
ACCESSORIES:
  • H-12934 Basket Truck Handle
  • H-2103 Cover for Basket Truck - 14 & 16 Bushel
  • H-3513 Spring Lift for Basket Truck - 14 & 16 Bushel
  • H-6325 Lid for Basket Truck - 14 & 16 Bushel
PARTS:
  • H-1581-CASTR Polyurethane Caster for Basket Trucks - Swivel, 3 x 1 1/4"
  • S-13930R Replacement Liner for Vinyl Basket Truck - 40 x 28 x 30", Red
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/21/2026 04:43:53 PM; CNWEB3