Vinyl Basket Truck - 6 Bushel, Blue

MADE IN THE USA

Move wet or dry bulk loads such as packages, laundry and textiles.
  • Tough, reinforced. Resists tears, punctures and abrasions.
  • Large document pocket, 6 3/4 x 6 1/4".
  • 3" polyurethane swivel casters for easy maneuvering.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1806BLU 30 x 20 x 27" 27 x 16 x 22" 7 1/2 6 600 25 $290 $283  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall dimensions listed in the chart include base and casters.
  • Basket: 30 x 20 x 21 1/4"
  • Inside (Bottom): 26 x 16"
FEATURES:
  • Flame retardant
  • Mold and mildew resistant.
CAPACITY:
  • Cubic Ft (Actual): 7.1
STYLE:
  • Not collapsible.
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. L x W x H76 x 51 x 69 cm30 x 20 x 27"
INSIDE DIM. L x W x H69 x 41 x 56 cm27 x 16 x 22"
VOLUME212 L7 1/2 cu. ft.
BUSHEL CAP.211 L6 bsh.
CAP.272 kg600 lbs.
WEIGHT11 kg25 lbs.
ACCESSORIES:
  • H-12934 Basket Truck Handle
  • H-2101 Cover for Basket Truck - 6 Bushel
  • H-3510 Spring Lift for Basket Truck - 6 Bushel
PARTS:
  • H-1581-CASTR Polyurethane Caster for Basket Trucks - Swivel, 3 x 1 1/4"
  • S-13928BLU Replacement Liner for Vinyl Basket Truck - 30 x 20 x 20 1/2", Blue
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 07:39:04 AM; CNWEB4