Shelf Bin Organizer - 36 x 18 x 75" with 7 x 18 x 4" Green Bins

Get organized! Bins offer easy access to small parts and accessories.
  • Maintenance free, powder-coated steel frame won't rust or corrode.
  • Shelves adjust in 1" increments.
  • Moisture-resistant plastic bins slide and lock for convenience.

    Shelf Bin Organizers

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
RACK SIZE
W x D x H
BIN SIZE
W x L x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-1776G 36 x 18 x 75" 7 x 18 x 4" 60 154 $863 $812  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Bins:
    • Outside dimensions are listed in the chart.
    • Inside: 5 1/2 x 16 1/2 x 4" (W x L x H)
  • Sway Braces:
    • Side: 35 1/2"
    • Back: 51 5/8"
  • Photo: Shelves are shown 4 3/4" apart.
THICKNESS:
  • Shelves: 22 gauge
  • Posts: 14 gauge
FEATURES:
  • Bins can be split into 8 compartments with optional dividers.
CAPACITY:
  • Shelf (Evenly Distributed): 400 lbs
  • Total Unit: 3,800 lbs                 
SPECIFICATIONSMETRICIMPERIAL
RACK SIZE W x D x H91 x 46 x 191 cm36 x 18 x 75"
BIN SIZE W x L x H18 x 46 x 10 cm7 x 18 x 4"
WEIGHT70 kg154 lbs.
ACCESSORIES:
  • S-13397D Dividers for 7 x 4" Shelf Bins - Black
  • S-21114 Plastic Shelf Bin Label Holders and Inserts - 3 x 3/4"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 05:05:10 AM; CNWEB4