Uline Platform Dial Scale - 70 lbs x 4 oz

These scales were designed with UPS and Parcel Post in mind.
  • Withstands the roughest use.
  • 8" dial.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-177 10 1/4 x 10 1/4" 70 lbs. x 4 oz. 13 $227 $220  ADD
PRIOR TO USE:
  • Remove wood pieces taped to posts located under the scale platform and above the scale dial.
  • Scales are calibrated before leaving the manufacturer's facility.
DIMENSIONS:
  • Overall: 10 1/4 x 10 1/4 x 10 3/4" (L x W x H)
SPECIFICATIONS:
  • Linearity: 1 d (4 oz)
  • Repeatability: 0.5 d (2 oz)
FEATURES:
  • Plastic cover over face.
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE26 x 26 cm10 1/4 x 10 1/4"
CAPACITY/ACCURACY32 kg x 113 g70 lbs. x 4 oz.
SHIPPING WEIGHT6 kg13 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 04:48:08 PM; CNWEB4