Black Wire Shelving Add-On Unit - 48 x 24 x 72"

Extend shelving at a 90° angle, end-to-end or back-to-back.
  • Add-On Unit connects to existing starter unit with included S-Hooks. Assembles in minutes. No tools required.
  • Open wire maximizes airflow, reduces dust.
  • NSF certified.
  • Includes 4 shelves, 2 posts and 8 S-hook connectors.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DIMENSIONS
    W x D x H
    SHELF CAP.
    (LBS.)
    PRICE EACH WT.
    (LBS.)
    UNIT HEIGHT IN STOCK
    SHIPS TODAY
    1 3+
    H-1750-72A 48 x 24 x 72" 800 $297 $282 73  ADD
    SHIPS UNASSEMBLED VIA PARCEL CARRIER
    DIMENSIONS:  
    • Outside:
      • Width in the chart is rounded.
        • Subtract 1/4" from chart width to find actual outside width.
      • Depth: Same as listed in the chart.
    • Usable Loading Area (Due to Posts):
      • Width & Depth: Subtract 2 3/4" from outside dimensions.
    • Posts (Single Piece Construction): 1" Diameter  
    • Shelf Thickness: 1 1/4"
    MATERIAL:
    • Powder coated carbon steel.
    • Rust resistant, not rust proof.
    TEMPERATURE:
    • -29° to 49° C (-20° to 120° F)
    CAPACITY:
    • Shelf capacity in the chart is for each shelf based on evenly distributed loads.  
    • Overall Starter Unit: Not to exceed 4,800 lbs.
    • Overall Add-on Unit: Not to exceed 3,000 lbs.
    • Overall Unit with Optional Casters: Not to exceed 1,000 lbs.
    USAGE:
    • For hand-loading only. (Not for use with forklifts.)
    • If installing optional casters do not insert leveling feet into posts.
    SPECIFICATIONSMETRICIMPERIAL
    DIMENSIONS W x D x H122 x 61 x 183 cm48 x 24 x 72"
    SHELF CAPACITY363 kg800 lbs.
    WEIGHT33 kg73 lbs.
    ACCESSORIES:
    • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
    • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
    • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
    • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
    • H-4562 Rigid/Swivel Casters for 24" Wide Wire Cart - Set of 4
    • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
    PARTS:
    • H-1205-CAPS Post Caps for Wire Shelving
    • H-1205-FEET Replacement Feet for Wire Shelving Units
    • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
    • H-2420S S-Hooks for Wire Shelving Units - Black
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/21/2026 05:46:13 AM; CNWEB25