Bulk Container with Lid - 45 x 45 x 44", Gray

Store or ship powders, liquid or metal parts. Reusable, stackable bulk containers with lids cube out trailers.
  • Tough polyethylene resists chemicals, corrosion and UV.
  • Nest 4 units in 8 feet.
  • Two-way forkliftable.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
CU. FT.
CAPACITY
WEIGHT
CAPACITY
53' TRAILER
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1740GR 45 x 45 x 44" 35 800 lbs. 52 118 $1,028 $1,014 $1,000  ADD
SHIPS VIA MOTOR FREIGHT
THICKNESS:
  • Walls: .25 - .30"
MATERIAL:
  • HDPE (High Density Polyethylene) 
TEMPERATURE:
  • -40° to 66° C (-40° to 150° F)
FEATURES:
  • Stacking Height (3):
    • Max Load Weight: 2,400 lbs
    • Do not exceed 800 lbs per level.
CAPACITY:
  • 261 US gallons
  • Weight capacity based on evenly distributed loads.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM L x W x H114 x 114 x 112 cm45 x 45 x 44"
CAPACITY991 L35 cu. ft.
WEIGHT CAPACITY363 kg800 lbs.
WEIGHT54 kg118 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 04:13:54 AM; CNWEB24