Slip Resistant Mat - Terra Cotta, 1⁄2" thick, 3 x 5'

BARS AND KITCHENS

Recommended for kitchens, bars and machine shops.
  • Heavy-duty rubber.
  • Mat resists grease.
  • Debris falls through holes. Hose off quickly to clean.
  • Grease-proof nitrile mats withstand harsh grease and chemicals.
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1705 Terra Cotta
Grease-proof
3 x 5' 1/2" $144 $137 $129  ADD
DIMENSIONS:
  • Actual: 36 x 60"
  • Drainage Holes: 3/4"
MATERIAL:
  • 100% Nitrile Rubber
  • Recycled Content: 10%
FEATURES:
  • Grease proof
  • Oil and chemical resistant
APPEARANCE:
  • Edges: Beveled on 4 sides.
USAGE:
  • Not welding safe.
SPECIFICATIONS:
  • Not OSHA approved
  • Not anti-static
  • Not electrically conductive
  • Not static dissipative
  • Not fire resistant
  • Not antimicrobial
TEMPERATURE:
  • Performance: -29° to 93° C (-20° to 200° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE91 x 152 cm3 x 5'
THICKNESS13 mm1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 11:51:27 AM; CNWEB25