Rubbermaid® Slim Jim® Bottle and Can Recycling Lid - Green

Lid keeps trash out of sight.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1634G Can/Bottle 21 x 11" 1 $72 $68 $66  ADD
DIMENSIONS:
  • Outside (Actual): 20 3/8 x 11 5/16 x 2 3/4" (L x W x H)
  • Opening (Diameter): 4 1/2"
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • -18° to 93° C (0° - 200° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W 53 x 28 cm21 x 11"
WEIGHT454 g1 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 11:39:59 AM; CNWEB3