Tork® Xpress® Full Size Wall-Mount Towel Dispenser - Plastic, White

When space is an issue, these are the dispensers to use.
  • High-end classy look for small offices, bathrooms, restaurants, gift shops and healthcare facilities.
  • Unique interfolds dispense one towel at a time, every time. No waste.
  • Use with Standard and Deluxe Multi-Fold Towels, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
SHEET
CAPACITY
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1596W Plastic Full Size 18 x 12 x 4" 360 $34 $33  ADD
MATERIAL:
  • ABS Plastic 
COMPATIBILITY:
  • For use with Tork® Xpress® Towels only.
NOT INCLUDED:
  • Mounting Hardware
SPECIFICATIONS:
  • ADA compliant
MODEL NUMBER:
  • Tork®: 553020
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D46 x 30 x 10 cm18 x 12 x 4"
PARTS:
  • H-1595-KEY Key for Tork® Xpress® Towel Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 12:04:26 PM; CNWEB4