Wheel Chocks - Laminated, 8 x 8 x 8"

KEEP YOUR LOADING DOCKS SAFE
  • The "ultimate". Will not slip or creep. Heavier, thicker, solid.
  • Security Chain helps prevent theft, sold separately.

    Laminated Wheel Chocks
SOLD IN MULTIPLES OF 2
MODEL
NO.
DESCRIPTION SIZE
W x D x H
WT.
(LBS.)
PRICE PER CHOCK IN STOCK
SHIPS TODAY
2 10+
H-1591 Laminated 8 x 8 x 8" 12 $51 $49 chocks ADD
DIMENSIONS:
  • Chain Hole: 3/4"
FEATURES:
  • Reversible
CAPACITY:
  • Maximum Vehicle Weight: 70,000 lbs
CONSTRUCTION:
  • Assembled on 3/4" bolts.
  • Pressed between 1/3" steel plates.
SPECIFICATIONS:
  • Meets OSHA requirements
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H20 x 20 x 20 cm8 x 8 x 8"
WEIGHT5 kg12 lbs
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 01:35:08 PM; CNWEB25