Uline Heavy-Duty Snap-Blade Knife - Black

Auto-loading. - Eject and reload without touching blades.
  • Large, comfortable rubberized grip.
  • Includes 48 snap-off blades - 6 sheets of 8 blade segments.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION BLADE
SIZE
PRICE EACH (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12 24 48+
H-1551BL Heavy-Duty Snap-Blade 18 mm $8.50 $8.15 $7.80 $7.50  ADD
DIMENSIONS:
  • Handle: 6.6 x 1.6 x 0.8" (L x H x D)
  • Blade: 4.3 x 0.7" (L x H)
THICKNESS:
  • Blade: .5 mm
MATERIAL:
  • Blade: Carbon steel
  • Handle: Plastic/Rubber/Metal
FEATURES:
  • Extra blades stored in handle.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2677B Replacement Blades for Olfa® Heavy-Duty Utility Knife
  • H-273B Replacement Blades for Uline Snap-Blade Knives
  • H-996B Replacement Blades for Olfa® Snap-Blade Knives
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/07/2026 08:22:55 PM; CNWEB26