Standard Mobile Stackable Bin Organizer with 11 x 11 x 5" Red Bins

Rolls easily anywhere you need it. Supports up to 500 lbs.
  • 16-gauge steel construction. Attractive powder-coat finish.
  • Double-sided for higher capacity and efficiency. Pick from both sides.
  • 4" polyolefin casters: 2 rigid, 2 swivel for maneuverability.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION RACK SIZE
W x H
BIN SIZE
L x W x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-1490R Standard Organizer
with Bins
36 x 58" 11115" 48 122 $1,084 $1,056  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall: 38 3/4 x 20 x 58"
  • Rack without Casters, Handle, or Flanges: 36 x 20 x 53"
  • Plastic Bins (S-12417R):
    • Outside dimensions are listed in the chart.
    • Inside: 10 1/4 x 10 x 4 1/2" (L x W x H)
CAPACITY:
  • Bins: 50 lbs
  • Overall: 500 lbs evenly distributed
REPLACEMENT CASTERS:
  • 4" Polyolefin Kit:
    • H-1488WH: (2) Rigid, (1) Swivel, (1) Swivel with Brake
SPECIFICATIONSMETRICIMPERIAL
BIN SIZE L x W x H28 x 28 x 13 cm11 x 11 x 5"
WEIGHT55 kg122 lbs.
ACCESSORIES:
  • S-12415D Length Dividers for 11 x 5" Stackable Bins
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
  • S-20793 Stackable Bin Lids for 11 x 11" Bins
PARTS:
  • H-1488-SWVL Polyolefin Caster for Mobile Stackable Bin Organizers - Swivel, 4 x 1 1/2"
  • H-1488WH Polyolefin Casters for Standard Mobile Stackable Bin Organizers - 4 x 1 1/2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/10/2026 09:29:08 AM; CNWEB25