Polyurethane Caster for Uline Manual Lift Tables - Rigid

  • Replace caster to keep lift tables rolling smoothly.
  • Use with Uline Manual Lift Tables.

    Includes:
    • (1) Shaft
    • (2) Bushing
    • (1) Retaining Ring
    • (1) Hollow Shaft
    • (2) Bearings
    • (1) Wheel - 5"
MODEL
NO.
DESCRIPTION SIZE
DIAM.
PRICE
EACH
IN STOCK
SHIPS TODAY
H-1486-RIGID Polyurethane Caster 5" $44.75  ADD
DIMENSIONS:
  • Caster (Width): 1 3/8" 
COMPATIBILITY:
  • Works with the following Uline Lift Tables:
DescriptionPlatform (L x W)Model #
Standard Lift Table32 x 20"660 lb Cap: H-1486
1,100 lb Cap: H-1487
Standard Lift Table63 x 31 1/2"H-6754
Double Scissor Lift Table36 x 20"H-1784
Tilting Lift Table32 x 24"H-5443
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAM.127 mm5"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 06:42:52 PM; CNWEB25