Rubbermaid® Brute® Recycling Container - 32 Gallon, Blue

Sturdy containers hold paper, cans and bottles for recycling.
  • Tough plastic won't crack, chip or dent.
  • For high traffic areas and large cafeterias.
  • Molded side channels for easy trash liner removal.
  • Lid and Dollies sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-1478BLU Brute® 32 Gallon 27 x 22" 8 $70 $66 $63  ADD
DIMENSIONS:
  • Outside (Actual): 27 3/8 x 22 1/2" (H x D)
  • Inside: 27 x 21 1/8" (H x D)
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
FEATURES:
  • Recycling logos are hot stamped.
CAPACITY:
  • 235 lbs
  • US Gallon
APPEARANCE:
  • Word "Brute®" is on all containers.
  • Bottom not completely flat; raised for use with dolly.
SPECIFICATIONS:
  • BPA free
  • UV Protectant
  • Certified to NSF Standard 2 and NSF Standard 21.
SHIPPING:
  • Orders of 1 can ship UPS oversize.
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
SPECIFICATIONSMETRICIMPERIAL
CAPACITY121 L32 gal.
SIZE H x D69 x 56 cm27 x 22"
WEIGHT4 kg8 lbs.
ACCESSORIES:
  • H-1048BLU Rubbermaid® 32 Gallon Brute® Trash Can Flat Lid - Blue
  • H-1051 Rubbermaid® Brute® Trash Can Dolly
  • H-2097 Rubbermaid® Brute® Tandem Trash Can Dolly
  • H-2630 Rubbermaid® Brute® Quiet Trash Can Dolly
  • H-7928 Uline Trash Can Dolly
  • S-12965 Blue Recycling Trash Liner - 33 Gallon
  • S-2053 Uline Industrial Trash Liners - 33 Gallon, 1.5 Mil, Clear
  • S-23037 Blue Uline Drawstring Recycling Trash Liners - 33 Gallon
  • S-5105 Uline Industrial Trash Liners - 33 Gallon, 1.5 Mil, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 09:55:38 AM; CNWEB23