Rubbermaid® 44 Gallon Brute® Trash Can Dome Lid - Red

Heavy duty plastic construction resists denting, bending or cracking.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1474R 44 Gallon 12 x 25" 12 $162 $155 $151  ADD
DIMENSIONS
  • Outside (Actual): 12 5/8 x 24 13/16" (H x Diam)
  • Opening: 14 1/2 x 7 5/8" (L x H)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 60° C (-20° to 140° F)
SPECIFICATIONS:
  • UV Protectant
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION167 L44 gal.
SIZE H x D30 x 64 cm12 x 25"
WEIGHT5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 04:54:29 PM; CNWEB25