Rubbermaid® 32 Gallon Brute® Trash Can Dome Lid - Red

Heavy duty plastic construction resists denting, bending or cracking.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1473R 32 Gallon 12 x 23" 11 $148 $144 $135  ADD
DIMENSIONS
  • Outside (Actual): 12 1/4 x 22 11/16" (H x Diam)
  • Opening: 14 1/2 x 7 5/8" (l x h)
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 140° F)
SPECIFICATIONS:
  • UV Protectant
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION121 L32 gal.
SIZE H x D30 x 58 cm12 x 23"
WEIGHT5 kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 09:49:35 AM; CNWEB25