3M 6900 Full-Face Respirator - Large

Breathe clearly when grinding, welding or painting.
MODEL
NO.
3M NO. DESCRIPTION SIZE QTY./
BOX
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-1472 3M 6900 Full-Face Large 1 $405 $395  ADD
SIZE:
  • Small: Fits 10% of population
  • Medium: Fits 70% of population
  • Large: Fits 20% of population
INCLUDES:
  • Face mask only.
    • Cartridges, Filters, and Retainers are not included. Must be purchased separately.
  • Storage bag
USAGE:
  • For industrial and occupational use only.
  • Cartridges: Two required
SPECIFICATIONS:  
  • Approved by the National Institute of Occupational Safety and Health (NIOSH).
  • Endorsed by Health Canada.
  • CSA Assigned Protection Factor (APF): 50
MODEL NUMBER: 
  • 3M: 7000002037
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 06:44:49 AM; CNWEB25