Standard Telescoping Easel - Silver

Use in all your conference rooms.
  • Adjustable: 34" table height. 64 1/4" stand alone height.
  • Folds for storage or transport. Lightweight.
  • Center locking brace.
  • Hold Paper Pads or Post-It® Pads with flip chart bar, sold separately.

    Standard Telescoping Easel

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION WEIGHT
(LBS.)
CAP.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-1450SIL Standard Easel 3 25 $129 $122  ADD
DIMENSIONS:
  • Folds down to 4 x 35 1/2".
  • Prongs (Hooks): 3/4 x 1/2 x 2 1/4" (W x H x D) 
MATERIAL:
  • Anodized aluminum
FEATURES:
  • Center locking brace for stability.
SPECIFICATIONSMETRICIMPERIAL
WEIGHT1 kg3 lbs.
CAPACITY11 kg25 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 04:52:55 PM; CNWEB5