Uline Industrial Lockers - Six Tier, 3 Wide, Assembled, 36" Wide, 18" Deep, Gray

Safe, secure personal storage.
  • Reinforced doors withstand abuse.
  • Hasp handle provides simple, quiet operation.
  • Solid steel construction.
  • Legs included - Add 6" to height.
  • Louvers allow air to circulate.
  • Use with Combination or Built-in Locker Locks, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CONFIG. NO. OF
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-1393AGR 3 Wide 18 36 x 18 x 72" 173 $1,602 $1,537  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Each Locker:
    • Inside: 11 3/4 x 16 3/4 x 11 7/8" (W x D x H)
    • Door Opening: 9 3/4 x 11" (W x H)
FEATURES:
  • Welded construction (Not riveted)
THICKNESS:
  • Door/Frame: 16 gauge
  • Body: 24 gauge
COMPATIBILITY:
  • Other Compatible Padlocks:
Type
Exceptions
(Not Compatible)

Brass
SteelH-4475, H-4476
Heavy Duty Steel
Bluetooth®
Outdoor
Resettable Combo
Flexible Locks
USAGE:
  • If Using with H-4811 Built-in Locker Lock:
    • Installation requires removal of existing hasp and metal plate.
    • Rivets must be drilled out using a power drill before installing the lock.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 46 x 183 cm36 x 18 x 72"
WEIGHT78 kg173 lbs.
ACCESSORIES:
  • H-1225-1 Industrial Locker Number Plates #1-20
  • H-1225-21 Industrial Locker Number Plates #21-40
  • H-1225-250 Industrial Locker Number Plates #1-250
  • H-1225-41 Industrial Locker Number Plates #41-60
  • H-1225-61 Industrial Locker Number Plates #61-80
  • H-1225-81 Industrial Locker Number Plates #81-100
  • H-2923GR Industrial Locker Base Plate - Front, 12" Wide, Gray
  • H-2924GR Industrial Locker Base Plate - End, 18" Deep, Gray
  • H-3645GR Industrial Locker Sloping Top - 3 Wide, 36 x 18", Gray
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
  • H-8054 Industrial Locker Number Plates #251-500
  • H-8057 Industrial Locker Number Plates #101-150
  • H-8058 Industrial Locker Number Plates #151-200
  • H-8059 Industrial Locker Number Plates #201-300
  • H-8060 Industrial Locker Number Plates #301-400
  • H-8061 Industrial Locker Number Plates #401-500
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 09:41:17 PM; CNWEB23