Rubbermaid® Office Recycling Container - 7 Gallon, Green

Sturdy containers hold paper, cans and bottles for recycling.
  • Tough plastic won't crack, chip or dent.
  • For offices and cubicles.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
3 6+
H-1384G Office 7 Gallon 14 x 10 x 15" 2 $14 $13  ADD
DIMENSIONS:
  • Outside (Actual): 14 3/8 x 10 1/4 x 15" (L x W x H)
  • Inside: 13 3/8 x 9 1/2 x 14 7/8" (L x W x H)
  • Bottom: 11 3/4 x 7 3/4" (L x W)
CAPACITY:
  • Actual: 7.03 US gallons
  • 28.125 US quarts
  • 30 lbs
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content (Post-consumer): 20%
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
FEATURES:
  • Recycling logos are hot stamped.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY26 L7 gal.
SIZE L x W x H36 x 25 x 38 cm14 x 10 x 15"
WEIGHT1 kg2 lbs.
ACCESSORIES:
  • S-13565 Uline Economy Trash Liners - Black, 7-10 Gallon, .31 Mil
  • S-23041BL Drawstring Trash Liners - .7 Mil, 8 Gallon, Black
  • S-23041W Drawstring Trash Liners - .7 Mil, 8 Gallon, White
  • S-7683 Uline Economy Trash Liners - Natural, 7-10 Gallon, .31 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 04:00:56 PM; CNWEB24