Vinyl Basket Truck - 12 Bushel, Yellow

MADE IN THE USA

Move wet or dry bulk loads such as packages, laundry and textiles.
  • Tough, reinforced. Resists tears, punctures and abrasions.
  • Large document pocket, 6 3/4 x 6 1/4".
  • 3" polyurethane swivel casters for easy maneuvering.
  • Handle available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIM.
L x W x H
INSIDE DIM.
L x W x H
CU. FT.
CAP.
BUSHEL
CAP.
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1373Y 362634 1/2" 312228" 15 12 600 36 $366 $352  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall dimensions listed in the chart include base and casters.
  • Basket: 36 x 26 x 27 1/2"
  • Inside (Bottom): 32 x 21 1/2"
FEATURES:
  • Flame retardant
  • Mold and mildew resistant.
CAPACITY:
  • Cubic Ft (Actual): 14.9
STYLE:
  • Not collapsible.
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. L x W x H91 x 66 x 88 cm36 x 26 x 34 1/2"
INSIDE DIM. L x W x H79 x 56 x 71 cm31 x 22 x 28"
VOLUME425 L15 cu. ft.
BUSHEL CAPACITY423 L12 bsh.
CAPACITY272 kg600 lbs.
WEIGHT16 kg36 lbs.
ACCESSORIES:
  • H-12934 Basket Truck Handle
  • H-2102 Cover for Basket Truck - 12 Bushel
  • H-3512 Spring Lift for Basket Truck - 12 Bushel
  • H-6324 Lid for Basket Truck - 12 Bushel
PARTS:
  • H-1581-CASTR Polyurethane Caster for Basket Trucks - Swivel, 3 x 1 1/4"
  • S-13929Y Replacement Liner for Vinyl Basket Truck - 36 x 26 x 27 1/2", Yellow
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/22/2026 02:17:36 AM; CNWEB3