Stainless Steel Industrial Window Squeegee - 18"

Keep glass clean and streak-free with this professional stainless steel squeegee.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1350 18" Squeegee $40 $39 $36  ADD
DIMENSIONS:
  • Width (Blade & Handle): 6 1/2"
MATERIAL:
  • Frame: Stainless steel
  • Squeegee: EPDM Rubber (Ethylene Propylene Diene Monomer)
  • Handle: Rubber, non-slip grip
COMPATIBILITY:
  • Fits tightly into H-1920 Telescopic Pole, but does not lock.
FEATURES:
  • "S" channel
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION46 cm 18"
PARTS:
  • H-1350-RUBBR Squeegee Blades for Industrial Window Squeegee - 18"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/05/2026 07:02:41 PM; CNWEB25