Zebra ZD621D Desktop Direct Thermal Barcode Printer with WiFi - 300 dpi

NO RIBBONS REQUIRED

An economical choice for creating shipping, inventory or product labels.
  • 300 dpi for high-resolution, small-label printing.
  • Use WiFi, Bluetooth® or Ethernet interface to connect to a network.
  • Easy to load in one step.
  • Efficient design prevents label jams.
  • Increased memory for faster processing.
  • Compatible with Windows®-based software/systems.
  • Supports EPL and ZPL printer languages.
  • Use with Desktop Direct Thermal Barcode Labels and Label Software.
  • Buying Guide
1 YEAR WARRANTY
MODEL
NO.
PRINTER
MODEL
PRINT
QUALITY
PRINT
SPEED
MAX. PRINT
W x L
MEMORY CONNECTIVITY PRICE EACH ADD TO
CART
1 2+
H-13042 ZD621D 300 dpi 6"/sec. 4.09 x 39" 256MB SDRAM/
512MB Flash
USB, Serial & Ethernet,
WiFi & Bluetooth®
$1,612 $1,571  ADD
Drop ships in 3 to 5 days from KY
DIMENSIONS:
  • 8 x 10 1/2 x 7 1/2" (W x D x H)
COMPATIBILITY:
  • Windows® driver included.
  • MAC® computers may require additional software setup and configuration.
    • Software and support not included.
  • Technical support for UPS Worldship® and FedEx® software is not available.
  • For additional compatibility refer to the Instructions.
FEATURES:
  • Prints 2D barcodes, including QR.
  • Bluetooth® LE (Low Energy) is only for printer setup in the mobile app.
PACKAGING:
  • For Warranty purposes, packaging should be kept.
ACCESSORIES:
  • Optional Cable for Printers Purchased from Uline:
    • 6' USB: H-1012 (One included with printer)
MODEL NUMBER:
  • Zebra: ZD6A043-D01R01EZ
SPECIFICATIONSMETRICIMPERIAL
PRINT SPEED15 cm/second6"/second
MAX. PRINT W x L10 x 99 cm4.09 x 39"
Add to Shopping List
11/02/2026 06:00:25 PM; CNWEB3