WingIts® Straight Grab Bar - 48"

Add safety and support to restroom stalls and shower walls.
  • 18-gauge stainless steel. Smooth satin finish.
  • 1 1/2" diameter. Bar extends 3" from wall.
  • Meets or exceeds ADA and building code requirements when installed into structural blocking or with Grab Bar Fasteners sold separately.
Meets ADA criteria, 2010 ADAAG, 2017 ANSI standards.
MODEL
NO.
DESCRIPTION DIAMETER PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-12938 48" Straight 1 1/2" $67 $65 $64  ADD
DIMENSIONS:
  • Overall Length: 51"
  • Mounting Flanges:
    • Diameter: 3"
    • Thickness: 3/32"
  • Flange Covers:
    • Diameter: 3"
    • Height: 1/2"
MATERIAL:
  • Snap-on Flange Covers: 22 gauge stainless steel
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION122 cm48"
DIAMETER38 mm1.5"
ACCESSORIES:
  • H-6486 Wingits® Grab Bar Fasteners - Pack of 2
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 11:01:03 PM; CNWEB25