Shelf Kit for Suncast® Modernist® XL and Tremont® XL Sheds

Add shelves to your Modernist® XL or Tremont® XL Sheds for increased storage.
  • Sturdy plastic shelves with steel mounting bars.
  • Kit includes 2 shelves, 3 steel bars and fasteners. Screws into side of shed.
MODEL
NO.
DESCRIPTION SIZE
W x D
CAPACITY
(LBS.)
QTY./
PACK
WT.
(LBS.)
PRICE PER PACK IN STOCK
SHIPS TODAY
1 2+
H-12900 Modernist / Tremont Shed Shelf Kit 50 x 10" 50 1 25 $177 $170  ADD
DIMENSIONS: 
  • Actual: 49.65 x 10 x 1.25" (W x D x H)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D127 x 25 cm50 x 10"
CAPACITY23 kg50 lbs.
WEIGHT11 kg25 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 10:35:12 AM; CNWEB23