Rubber Gym Flooring - 1⁄2" thick, 4 x 25', Gray

Easily cover large workout areas and entire sections in gyms and fitness centers.
  • Recycled rubber absorbs impacts and noises.
  • Smooth surface easily sweeps clean.
  • Install with Rubber Gym Mat Adhesive, sold separately.
MODEL
NO.
SIZE THICKNESS COLOR WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-12893GR 4 x 25' 1/2" Gray 303 $843 $830 $809  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Latex free
  • Crumb rubber with polyurethane binders.
  • Recycled Content: 90%
FEATURES:
  • Can be used at ice rinks.
  • Anti-static
  • Antifungal
  • Antibacterial
APPEARANCE:
  • Edges: Not beveled
CLEANING INSTRUCTIONS:
  • Clean with hot water and mild detergent or non-butyl degreaser.
  • Do not use bleach.
  • Do not saturate mat.
SPECIFICATIONS:
  • Not antimicrobial
  • Not fire resistant
SPECIFICATIONSMETRICIMPERIAL
SIZE122 cm x 8 M4 x 25'
THICKNESS13 mm1/2"
WEIGHT137 kg303 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 02:09:09 AM; CNWEB6