Additional Drawer Width Divider Set - 6" Height

Additional dividers to create more compartments.
  • Further subdivide your existing drawer divider set.
  • Keep small parts neatly separated.
  • Includes 12 width dividers.

Compatible with:
MODEL
NO.
FOR DRAWER
HEIGHT
QTY./
SET
WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
1 2+
H-12881 6" 12 7 $31 $29  ADD
MATERIAL:
  • Powder coated steel
SPECIFICATIONSMETRICIMPERIAL
FOR DRAWER HEIGHT15 cm6"
WEIGHT3 kg7 lbs.
ACCESSORIES:
  • H-11263 Modular Drawer Cabinet - 5 Drawer, 22 x 29 x 34"
  • H-8421 Modular Drawer Cabinet - 5 Drawer, 29 x 29 x 34"
  • H-8422 Modular Drawer Cabinet - 9 Drawer, 29 x 29 x 62"
  • H-8423 Modular Drawer Cabinet - 11 Drawer, 29 x 29 x 62"
  • H-8985 Modular Drawer Cabinet - 14 Drawer, 29 x 29 x 62"
  • H-8986 Modular Drawer Cabinet - 11 Drawer, 41 x 29 x 62"
  • H-9842 Modular Drawer Cabinet - 7 Drawer, 29 x 29 x 44"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 11:18:52 AM; CNWEB23