Hubbell® Wall Plate - Duplex Receptacle, 2-Gang, Light Almond

Refresh your space. Replace your worn or dated wall plates.
  • Scratch-resistant polycarbonate with squared edges.
  • Sized to cover up wiring devices.
  • Matte finish.
  • Includes mounting screws.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STYLE NO. OF
GANGS
DIMENSIONS
W x H
PRICE EACH COLOR IN STOCK
SHIPS TODAY
5 25 50+
H-12854A Duplex Receptacle 2 4 1/2 x 4 3/4" $2.50 $2.35 $2.20  ADD
UL/C-UL Listed
DIMENSIONS:
  • Overall (Actual): 4.61 x 4.68 x .25" (W x H x D)
FEATURES:
  • Plate Size: Standard
MODEL NUMBER:
  • Hubbell®: P82LA
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H11 x 12 cm4 1/2 x 4 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 07:57:25 PM; CNWEB5