Hager® Door Hinge - Non-Removable Pin, Stainless Steel

Smooth, quiet operation for heavy commercial doors.
  • Non-removable pin protects door from unwanted tampering.
  • Ball bearings reduce friction.
  • Standard full mortise hinges.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Tested for 1.5 million uses
MODEL
NO.
DESCRIPTION SIZE THICKNESS QTY./
CASE
PRICE PER HINGE STYLE IN STOCK
SHIPS TODAY
3 24 48+
H-12848NRP Stainless Steel 4 1/2 x 4 1/2" .134" 3 $69 $67 $64  ADD
SOLD IN CASE QUANTITIES
DIMENSIONS:
  • Barrel (Diameter): 0.56"
COMPATIBILITY:
  • Door:
    • Maximum Thickness: 1 3/4"
    • Maximum Width: 36"
FEATURES:
  • Non-removable Steel Pin:
    • Pin can only be removed when set screw is removed.
    • Set screw is only accessible when door is open.
  • 5-Knuckle hinge
  • Two ball bearings
USAGE:
  • Doors up to 60" H: 2 Hinges 
  • Doors 60 - 90" H: 3 Hinges 
  • Doors over 90" H: 4 Hinges 
CLEANING INSTRUCTIONS:
  • Clean with a soft cloth and stainless steel cleaner.
  • For added protection, apply a coat of good car wax.
MOUNTING HARDWARE:
  • Includes:
    • (8) Wood screws
    • (8) Machine screws
SPECIFICATIONS:
  • Meets:
    • ANSI A8112
    • NFPA 80
MODEL NUMBER:
  • Hager®: 006547/BB1191 US32D NRP
SPECIFICATIONSMETRICIMPERIAL
SIZE11 x 11 cm4 1/2 x 4 1/2"
THICKNESS3 mm0.134"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 12:16:13 PM; CNWEB3