Accentra® Door Exit Device - Medium Duty, Locking Handle

Provide an easy exit for crowds or employees during fire drills.
  • Handles daily traffic in hallways, gyms and theaters.
  • Exterior keyed handle stays unlocked until re-locked. Interior push bar remains operational at all times.
  • Aluminum body with stainless steel bar. Satin chrome finish.
  • Rim style push bar. For left or right-opening doors.
  • Includes strike plate, dogging hex key and mounting hardware.
Tested for 500,000 uses
MODEL
NO.
EXTERIOR
HANDLE
INTERIOR
HANDLE
FITS DOOR
WIDTHS
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-12831C Keyed Push Bar 30 to 36" 14 $1,163 $1,136  ADD
ANSI/BHMA A156.3 Grade 1
DIMENSIONS:
  • Overall: 33 x 8 3/16" (W x H)
  • Height along Bar: 2 7/16"
  • Projection from Door: 3 1/4"
  • Push Pad: 18 5/8" 
  • Strike: 3 1/2 x 1 1/4"
  • Exterior Trim:
    • Projection from Door: 3 1/2"
    • Handle: 5"
    • Rose: 3 1/2"
COMPATIBILITY:
  • Fits doors 1 3/4" thick.
  • Minimum Stile Width: 4 1/2"
MATERIAL:
  • Handle: Cast zinc
  • Rose: Wrought brass
  • Pullman-Type Deadlocking Latchbolt: 3/4" stainless steel 
FEATURES:
  • Handle retracts latch unless locked with key.
  • Can be field modified to free wheeling dummy trim.
  • Keyed different
INCLUDES:
  • (2) Keys
MODEL NUMBER:
  • Accentra®: 6100 36 360 with 446F Trim
SPECIFICATIONSMETRICIMPERIAL
FITS DOOR WIDTHS73 to 91 cm30 to 36"
WEIGHT6 kg14 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 01:10:29 AM; CNWEB26