Schlage® Door Lockset - Heavy Duty, Storage

Commercial quality handles for offices, libraries and apartment buildings.
  • Key required to open exterior lock on every use. No lock on interior handle. For closets and storerooms.
  • The trusted name in construction built for high-traffic doors.
  • Cast zinc body with satin chrome finish.
  • For left or right-opening doors with standard 2 3/4" backset.
  • Set includes interior and exterior handle, strike plate, latch and mounting hardware.
Tested for 16 million uses
MODEL
NO.
DESCRIPTION EXTERIOR
HANDLE
INTERIOR
HANDLE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-12817C Storage Keyed No Lock 5 $925 $898  ADD
ANSI/BHMA A156.2 Grade 1
DIMENSIONS:
  • Projection from Door: 2 15/16"
  • Handle: 4 9/16"
  • Rose: 3 7/16"
  • Throw Latchbolt: 1/2"
  • Faceplate: 2 1/4 x 1 1/8"
  • Strike: 4 7/8 x 1 1/4"
COMPATIBILITY:
  • Fits doors 1 5/8 - 2 1/8" thick.
MATERIAL:
  • Rose: Wrought brass
FEATURES:
  • Keyed different
INCLUDES:
  • (2) Keys
USAGE:
  • Latchbolt operated by lever inside or key in outside lever.
  • Outside lever always rigid, inside lever always active.
SPECIFICATIONS:
  • Certified for more than 1,000,000 cycles (uses), tested for over 16,000,000.
  • ADA compliant for ease of accessibility.
  • UL and cUL listed for 3-hour fire doors.
  • Fits ANSI/SDI A250.14 Door Prep.
MODEL NUMBER:
  • Schlage®: ND80 RHO 626
SPECIFICATIONSMETRICIMPERIAL
WEIGHT2.2 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 09:05:18 PM; CNWEB25