Schlage® Door Lockset - Heavy Duty, Passage

Commercial quality handles for offices, libraries and apartment buildings.
  • No lock on either handle. For hallways and conference rooms.
  • The trusted name in construction, built for high-traffic doors.
  • Cast zinc body with satin chrome finish.
  • For left or right-opening doors with standard 2 3/4" backset.
  • Set includes interior and exterior handle, strike plate, latch and mounting hardware.
Tested for 16 million uses
MODEL
NO.
DESCRIPTION EXTERIOR
HANDLE
INTERIOR
HANDLE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-12815C Passage No Lock No Lock 5 $721 $694  ADD
ANSI/BHMA A156.2 Grade 1
DIMENSIONS:
  • Projection from Door: 2 15/16"
  • Handle: 4 9/16"
  • Rose: 3 7/16"
  • Throw Latchbolt: 1/2"
  • Faceplate: 2 1/4 x 1 1/8"
  • Strike: 4 7/8 x 1 1/4"
COMPATIBILITY:
  • Fits doors 1 5/8 - 2 1/8" thick.
MATERIAL:
  • Rose: Wrought brass
USAGE:
  • Either lever operates latchbolt at all times.
SPECIFICATIONS:
  • ANSI/BHMA A156.2, Series 4,000, Grade 1:
    • Certified for more than 1,000,000 cycles (uses), tested for over 16,000,000.
  • ADA compliant for ease of accessibility.
  • UL and cUL listed for 3-hour fire doors.
  • Fits ANSI/SDI A250.14 Door Prep.
MODEL NUMBER:
  • Schlage®: ND10 RHO 626
SPECIFICATIONSMETRICIMPERIAL
WEIGHT2.2 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 03:08:35 PM; CNWEB3