Floor Register - 3 x 10", Matte Black

Refresh tired old vents in small offices or retail stores. Colors complement flooring.
  • Louvered all-steel construction.
  • Recessed damper adjusts air flow.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION VENT
SIZE
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
H-12789BL Floor Register 3 x 10" $13.50 $12.25 $11.00  ADD
DIMENSIONS:
  • Overall: 4 1/4 x 1 1/8 x 11 1/4" (W x D x L)
MATERIAL:
  • Powder-coated steel
USAGE:
  • Not suitable for sidewall or ceiling applications.
PACKAGING:
  • Individually wrapped in plastic film.
SPECIFICATIONSMETRICIMPERIAL
VENT SIZE8 x 25 cm3 x 10"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 12:38:21 PM; CNWEB3