Binding Machine - 25 Sheet Punching Capacity

Impress your clients. Bind presentations and reports for a polished look.
  • Load paper vertically for easy alignment. Punch up to 25 sheets at once.
  • Built-in storage tray keeps combs handy.
  • Waste tray catches paper scraps.
  • Binding Combs and Covers, sold separately.
MODEL
NO.
DESCRIPTION PUNCHING
CAPACITY
BINDING
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12765 Binding Machine 25 Sheets 500 Sheets 19 $566 $552  ADD
DIMENSIONS:
  • Overall: 7 3/4 x 21 5/8 x 20 1/16" (W x H x D)
COMPATIBILITY:
  • Comb Size:
    • Minimum: 1/4"
    • Maximum: 2"
CAPACITY:
  • Max Punch:
    • 20 lb Paper: 25 sheets
    • PVC Covers: (2) 8+ mil
SPECIFICATIONSMETRICIMPERIAL
WEIGHT9 kg19 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 10:03:40 PM; CNWEB25