Jumbo Digital Clock - 18 x 12"

Sleek design. Recommended for lobbies, gyms and offices.
  • Large, easy-to-read numbers. Self-setting atomic time and date.
  • Built-in kickstand for tabletop use and hanging holes for wall mounting.
  • Display options include time, temperature, date and humidity.
  • Requires 6 AA Batteries, sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x H
NUMBER
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-12763 Jumbo Digital Clock 18 x 12" 3/4" 3 $186 $179  ADD
DIMENSIONS:
  • Hanging: 17.5 x 1.22 x 11.75" (L x D x H)
  • Tabletop (Using Kickstand): 17.5 x 5.72 x 11.75" (L x D x H)
  • Screen: 13.15 x 7.44" (L x H)
FEATURES:
  • 12/24-hour atomic time and date with manual set option.
  • Automatic Daylight Savings Time updates (with on/off option).
  • Seven US Time Zone Options: AKT, HAT, PST, MST, CST, EST, AST
  • Language Options: English, Spanish, French or German
  • Low battery indicator (24+ months battery life)
  • Auto-Scroll View: Switches every 5 seconds between time set, local time & temperature.
  • Temperature (F or C):
    • Indoor: Ranges from 32° - 122° F (0° - 50° C).
    • Outdoor:
      • Ranges from -40° to 140° F (-40° to 60° C).
      • Humidity Sensor: Includes remote for outdoor temp/humidity sensing.
NOT INCLUDED:
  • (2) AA Batteries for outdoor remote sensor.
  • Mounting hardware
    • Can be wall mounted using three screws or nails.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H46 x 30 cm18 x 12"
NUMBER HEIGHT15 cm5 3/4"
WEIGHT1.4 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/30/2026 03:27:06 PM; CNWEB23