WingIts® Towel Bar - 24 x 3 x 2"

High quality fixtures provide strength with style.
  • Recommended for hotels, resorts and apartment buildings.
  • 18-gauge stainless steel. Polished chrome finish.
  • Mounting hardware included.
Meets ADA criteria and ANSI standards
MODEL
NO.
DESCRIPTION DIMENSIONS
L x D x H
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-12759 Towel Bar 2432" $87 $84 $82  ADD
DIMENSIONS:
  • Diameter:
    • Bar: 7/8"
    • Mounting Brackets: 2"
MATERIAL:
  • 18-8 (304) Stainless Steel
MOUNTING HARDWARE:
  • (2) 3M Waterproof tapes
  • (2) 2 1/2" Stainless Steel screws
  • (2) Set screws
  • (1) Allen wrench
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x D x H61 x 8 x 5 cm24 x 3 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 01:09:39 AM; CNWEB25