Welded Pigeonhole Parts Organizer - 40 Compartments

Keep every part in its place and at your fingertips.
  • Open front for fast, easy access to contents.
  • All-welded steel with powder-coat finish.
  • 1 1/8" lip contains contents and holds labels.
MODEL
NO.
NO. OF
COMPARTMENTS
OVERALL DIM.
W x D x H
COMPARTMENT DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12756 40 341224" 4121/2" 42 $294 $280  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Overall: 33 13/16 x 11 15/16 x 24"
    • Compartments: 4 x 11 15/16 x 4 1/2"
CAPACITY:
  • Each Compartment: 22 lbs
  • Total Unit: 900 lbs evenly distributed
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM. W x D x H86 x 30 x 61 cm34 x 12 x 24"
COMPARTMENT DIM. W x D x H10 x 30 x 11 cm4 x 12 x 4 1/2"
WEIGHT19 kg42 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 01:10:33 AM; CNWEB26