Wire Mesh Desktop Caddy

Keep desktops clean, clear and clutter-free.
  • Multiple compartments to keep all your desk supplies organized.
  • Includes notepad holder, pen and pencil storage, and two sticky note compartments.
  • Black wire mesh design with smooth rolled edges.
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
W x D x H
QTY./
CTN
PRICE PER CADDY IN STOCK
SHIPS TODAY
4 12+
H-12752 Caddy 6 x 7 x 7" 4 $24 $21  caddies ADD
DIMENSIONS:
  • Actual: 6 x 7 x 7 1/8" (W x D x H)
THICKNESS:
  • Mesh: 0.5 mm
MATERIAL:
  • Steel
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H15 x 18 x 18 cm6 x 7 x 7"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 05:29:14 AM; CNWEB25