Uline Loaded Toolbox Foam - Socket Set

Stop digging through jumbled tool drawers. Find what you need fast.
  • Preloaded foam insert includes tools. Just place in your tool cabinet drawer - ready to go.
  • Perfectly fits 22 x 16" drawers of Uline Tool Cabinets and Combo Units.
  • Durable EVA foam cushions and protects tools. High-contrast red makes empty spots easy to see.
  • Includes ratchet handles, extension bars, universal joints and sockets.
  • Includes 1/4", 3/8" and 1/2" drive sizes.
  • Complete List of Contents.
MODEL
NO.
DESCRIPTION NO. OF
PIECES
SHEET SIZE
L x W
THICKNESS WT.
(LBS.)
PRICE PER SET IN STOCK
SHIPS TODAY
1 3+
H-12742 Socket Set 109 22 x 15 11/16" 1 5/8" 16 $365 $350  ADD
MATERIAL:
  • Sockets: 50BV30 Steel
  • Ratchet Handle: Chrome molybdenum/40CR steel
FEATURES:
  • Ratchet Head: Oval
  • Handle Retention Style: Fixed
SPECIFICATIONS:
  • Meets ASME standards
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE L x W56 x 40 cm22 x 15 11/16"
THICKNESS4 cm1 5/8"
WEIGHT7 kg16 lbs.
ACCESSORIES:
  • H-8945BL Uline Tool Cabinet - 4 Drawer, Black
  • H-8945R Uline Tool Cabinet - 4 Drawer, Red
  • H-8946BL Uline Tool Cabinet - 6 Drawer, Black
  • H-8946R Uline Tool Cabinet - 6 Drawer, Red
  • H-8947BL Uline Tool Cabinet - 11 Drawer, Black
  • H-8947R Uline Tool Cabinet - 11 Drawer, Red
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 08:53:31 PM; CNWEB23