Uline Truck Box - Chrome, 72 x 20 x 18"

Protect valuable tools and equipment in your Ford F-150® and Chevy Silverado®.
  • Lightweight design to store everyday tools for electricians, landscapers and contractors.
  • Durable welded aluminum construction. Rubber seal keeps contents dry.
  • Fits most full-size pickup trucks.
  • Easy installation. No drilling required.
  • Secure push-lock prevents break-ins.
  • Mounting hardware included.
MODEL
NO.
COLOR SIZE
W x D x H
CAPACITY
(CU. FT.)
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12727 Chrome 72 x 20 x 18" 10 44 $708  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual- Closed): 71 3/8 x 20 7/16 x 17 3/4" (W x D x H)
  • Inside: 59 7/8 x 16 3/4 x 14 1/2" (W x D x H)
  • Lid Open (Height): 35 1/8"
  • Overhang Space on Each Side of Saddle: 5 1/16"
  • Tray: 12 5/8 x 18 3/8" (W x D)
FEATURES:
  • Four mounting slots on each side.
INCLUDES:
  • (2) Keys
COMPATIBILITY:
  • Works with the following Pickup Trucks:
MakeModelSize
ChevroletSilverado®1500/2500/3500
DodgeRam1500/2500/3500
FordF-150®
Super Duty®
All bed lengths
F-250/F-350
GMCSierra1500/2500/3500 (All bed lengths)
NissanTitanAll bed lengths
ToyotaTundraAll bed lengths
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H183 x 51 x 46 cm72 x 20 x 18"
CAPACITY0.37 cu. yd.10 cu. ft.
WEIGHT20 kg44 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 06:18:31 AM; CNWEB23