Industrial Wall Outlet Adapter - Straight, Orange

Connect and power multiple devices simultaneously from a single source.
  • Molded PVC. For warehouses and garages.
  • Accepts 3-prong NEMA 5-15 plugs.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION NO. OF
OUTLETS
PRICE EACH COLOR IN STOCK
SHIPS TODAY
3 6 24+
H-12710ORG Straight 3 $5.70 $5.35 $5.00  ADD
ETL/C-ETL Listed
DIMENSIONS:
  • Overall: 1 3/8 x 4 1/16 x 2" (L x W x D)
  • Block (Depth): 1 1/16"
  • Outlet Spacing: 1 1/4"
USAGE:
  • Not a surge protector.
SPECIFICATIONS:
  • 125 V
  • 1875 W
  • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 08:11:55 AM; CNWEB25