Industrial Wall Outlet Adapter - 3-Way, Black

Connect and power multiple devices simultaneously from a single source.
  • Molded PVC. For warehouses and garages.
  • Accepts 3-prong NEMA 5-15 plugs.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION NO. OF
OUTLETS
PRICE EACH COLOR IN STOCK
SHIPS TODAY
3 6 24+
H-12709BL 3-Way 3 $5.00 $4.65 $4.30  ADD
ETL/C-ETL Listed
DIMENSIONS:
  • Overall: 1 5/16 x 2 15/16 x 3" (L x W x D)
  • Block (Depth): 2 1/4"
USAGE:
  • Not a surge protector.
SPECIFICATIONS:
  • 125 V
  • 1875 W
  • 3-Prong plug
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 04:46:55 PM; CNWEB25