Add-On Bay for Gas Cylinder Rack - 3 Cylinder Capacity

Safely store gas cylinders in manufacturing plants and machine shops.
  • Attach to existing racks. Create custom cylinder storage.
  • 11-gauge, 2" square steel tubing. Powder-coat finish.
  • Chains secure cylinders up to 12" in diameter.
  • Easily swap out empty cylinders.
  • Bolt to floor for extra stability.
  • Meets NFPA and OSHA standards.
  • Mounting hardware included.
MODEL
NO.
CYLINDER
CAPACITY
DESCRIPTION OUTSIDE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12692 3 Add-On Bay 14 x 38 x 30" 56 $393  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Inside (When Connected to Rack): 12 x 36 x 30" (W x D x H)
INCLUDES:
  • (6) 20" Chains with carabiners
  • (2) Concrete anchors
  • Note: Cylinders not included.
COMPATIBILITY:
  • For use with vertical cylinders.
USAGE:
  • For indoor use only.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS W x D x H36 x 97 x 76 cm14 x 38 x 30"
WEIGHT25 kg56 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 01:11:32 AM; CNWEB23