Hyde® Power Mixer Attachment - All Purpose

Ensure complete, even mixing of paint, epoxy and concrete.
  • Nylon fingers reach into corners of containers.
  • Connect to power drill for use.
MODEL
NO.
DESCRIPTION MIXING HEAD
MATERIAL
MIXING HEAD
DIAMETER
TOTAL
LENGTH
SHAFT
DIAM.
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6+
H-12689 All Purpose Nylon 5" 21" 1/4" $15 $14  ADD
MATERIAL:
  • Shaft: Steel
USAGE:
  • Drill Speed: 500 - 1500 RPM
  • For use in 1 - 5 US gallon containers.
SPECIFICATIONSMETRICIMPERIAL
MIXING DIAMETER HEAD13 cm5"
TOTAL LENGTH53 cm21"
SHAFT DIAMETER6 mm1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/21/2026 02:40:00 AM; CNWEB23