Poly Parts Tray - 6 Gallon

Corral accidental spills and parts on workbenches.
  • Flat bottom design for easy cleanup.
  • Durable polyethylene won't rust or corrode.
  • Sidewalls contain grease, oil and lubricants.
MODEL
NO.
DESCRIPTION MATERIAL CAPACITY DIMENSIONS
L x W x H
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-12680 Parts Tray Poly 6 Gal. 30 x 30 x 2" $100 $95  ADD
DIMENSIONS:
  • Outside (Actual): 30 x 30 x 2.13" (L x W x H)
  • Inside: 28.3 x 28.3" (L x W)
MATERIAL:
  • HMWPE (High Molecular Weight Polyethylene)
TEMPERATURE:
  • -34° to 49° C (-30° to 120° F)
SPECIFICATIONSMETRICIMPERIAL
CAPACITY23 L6 Gallon
DIMENSIONS L x W x H76 x 76 x 5 cm30 x 30 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 04:42:22 AM; CNWEB25